
Extension for Taps and Hand Reamers, for Internal/External Square: 20
Mfr # 149400 20
Zoro # G814483232
product price: $56.15
/eaKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
149400 20
Zoro #
G814483232
UPC #
-
Country of Origin
Germany
Dimensions
Tap Size
20 mm
Description
Hardened and nickel-plated. Square drive and square socket the same size. Application: For extending short taps e.g. DIN 351 / 352 / 2181 / 5157, hand reamers and other tools with square shanks. Note: Extensions for machine taps with shank, e.g. to DIN 371 / 374 / 376, can be found under No. 338400. Standard: DIN 377 for metric taps DIN 352: M33 Dia. D: 36 mm Overall length: 220 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.