Zoro Homepage

Extension Handle for High Leverage Box Wrench, 610 mm

  • Mfr # 618610 610

  • Zoro # G914420243


product price: $50.75
/ea

Key Features

Overall Length
610 mm
Finish
Chrome-Plated
For Width Across Flats
32 mm
Tube Diameter internal
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
618610 610
Zoro #
G914420243
UPC #
-
Country of Origin
India

Dimensions

Size
610 mm
Overall Length
610 mm
For Width Across Flats
32 mm
Tube Diameter internal
22 mm

Details

Finish
Chrome-Plated

Description

Chrome-plated. Application: For heavy ring wrenches No. 618510. for width across flats: 32-41 mm Tube internal: 22 mm Tube external: 28 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.