Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Handle for High Leverage Box Wrench, 760 mm

  • Mfr # 618610 760

  • Zoro # G614420260


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Overall Length
760 mm
Finish
Chrome-Plated
Tube Diameter internal
25.5 mm
For Width Across Flats
46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
618610 760
Zoro #
G614420260
UPC #
-
Country of Origin
India

Dimensions

Size
760 mm
Overall Length
760 mm
Tube Diameter internal
25.5 mm
For Width Across Flats
46 mm

Details

Finish
Chrome-Plated

Description

Chrome-plated. Application: For heavy ring wrenches No. 618510. for width across flats: 46-55 mm Tube internal: 25.5 mm Tube external: 31.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.