Zoro Homepage

Extension Handle for High Leverage Box Wrench, 860 mm

  • Mfr # 618610 860

  • Zoro # G114420258


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Overall Length
860 mm
Finish
Chrome-Plated
For Width Across Flats
60 mm
Tube Diameter external
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
618610 860
Zoro #
G114420258
UPC #
-
Country of Origin
India

Dimensions

Size
860 mm
Overall Length
860 mm
For Width Across Flats
60 mm
Tube Diameter external
36 mm

Details

Finish
Chrome-Plated

Description

Chrome-plated. Application: For heavy ring wrenches No. 618510. for width across flats: 60-85 mm Tube internal: 30 mm Tube external: 36 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.