Zoro Homepage

External Blade Micrometer, Measuring Range: 50-75 mm

  • Mfr # 421900 50-75

  • Zoro # G114556834


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Range
50-75 mm
Standards
DIN 863
Spindle Dia.
8 mm
Measuring Range
50 mm - 75 mm
Scale Divisions
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421900 50-75
Zoro #
G114556834
UPC #
-
Country of Origin
China

Dimensions

Spindle Dia.
8 mm
Flat Blade Anvils Length
6.5 mm

Details

Item
External micrometer
Range
50-75 mm
Standards
DIN 863
Measuring Range
50 mm - 75 mm
Scale Divisions
0.01 mm
Micrometer Barrel Graduations
1/50 mm
Packaging
sturdy box
Measurement Technology
analogue
Spindle Pitch
0.5 mm

Description

With non-rotating spindle and flat blade anvils. Measuring spindle and anvil of hardened steel, controls and reading parts satin chrome-plated. Supplied with: From size 25-50 including 1 setting standard. Packaging: sturdy box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.