Zoro Homepage
This item is Discontinued.
Holex External Micrometer, 1/100 Graduations, Measuring Range: 25-50 mm 420750 25-50

External Micrometer, 1/100 Graduations, Measuring Range: 25-50 mm (Discontinued)

  • Mfr # 420750 25-50
  • Zoro # G814555564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420750 25-50
Zoro #
G814555564
UPC #
-
Country of Origin
China

Dimensions

Spindle Dia.
8 mm
Barrel Dia.
30 mm

Details

Item
External tube micrometer
Range
25-50 mm
Standards
DIN 863
Packaging
sturdy box
Measurement Technology
analogue
Measuring Range
25 mm - 50 mm
Micrometer Barrel Graduations
1/100 mm
Scale Divisions
0.01 mm

Description

Precision lapped, carbide-tipped measuring faces. Hardened and ground measuring spindle, with locking lever With ratchet and hand temperature protection. Supplied with: From size 25 50 supplied with 1 setting standard. Packaging: sturdy box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.