Zoro Homepage

External Micrometer, 1/100 Graduations, Measuring Range: 75-100 mm

  • Mfr # 420750 75-100

  • Zoro # G014555586


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN 863
Measurement Technology
analogue
Spindle Dia.
8 mm
Packaging
sturdy box
Measuring Range
75 mm - 100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420750 75-100
Zoro #
G014555586
UPC #
-
Country of Origin
China

Dimensions

Spindle Dia.
8 mm
Barrel Dia.
30 mm

Details

Item
External tube micrometer
Range
75-100 mm
Standards
DIN 863
Measurement Technology
analogue
Packaging
sturdy box
Measuring Range
75 mm - 100 mm
Micrometer Barrel Graduations
1/100 mm
Scale Divisions
0.01 mm

Description

Precision lapped, carbide-tipped measuring faces. Hardened and ground measuring spindle, with locking lever With ratchet and hand temperature protection. Supplied with: From size 25 50 supplied with 1 setting standard. Packaging: sturdy box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.