Zoro Homepage

External Micrometer, For Tube Thickness, Measuring Range: 0-25 mm

  • Mfr # 423010 0-25

  • Zoro # G314556559


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN 863
Measurement Technology
analogue
Packaging
sturdy box
Measuring Range
0 mm - 25 mm
Spindle Pitch
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423010 0-25
Zoro #
G314556559
UPC #
-
Country of Origin
China

Dimensions

Spindle Dia.
6.5 mm

Details

Item
External micrometer
Standards
DIN 863
Measurement Technology
analogue
Packaging
sturdy box
Measuring Range
0 mm - 25 mm
Spindle Pitch
0.5 mm
Scale Divisions
0.01 mm
Micrometer Barrel Graduations
1/50 mm

Description

With conical anvil for measuring the wall thickness of pipes and other curved parts. Measuring spindle with carbide-tipped anvils anvil Diameter 8 mm, hardened. With hand temperature insulated frame, locking lever, and high quality ratchet. Packaging: sturdy box Micrometer barrel graduations: 1/50 mm Scale divisions: 0.01 mm Spindle Diameter: 6.5 mm Spindle pitch: 0.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.