Zoro Homepage

External Micrometer, Measuring Range: 0-1 inch

  • Mfr # 420650 0-1

  • Zoro # G314555651


product price: $44.49
/ea

Key Features

Standards
Manufacturer's standard
Measurement Technology
analogue
Scale Divisions
0.0001 in
Barrel Dia.
18 mm
Spindle Dia.
6.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420650 0-1
Zoro #
G314555651
UPC #
-
Country of Origin
China

Dimensions

Barrel Dia.
18 mm
Spindle Dia.
6.5 mm

Details

Item
External tube micrometer
Range
0-1 inch
Standards
Manufacturer's standard
Measurement Technology
analogue
Scale Divisions
0.0001 in
Packaging
sturdy box
Measuring Range
0 in - 1 in

Description

With hand temperature protection. Precision lapped, carbide-tipped measuring faces. Hardened and ground measuring spindle. Locking by locking lever. With ratchet. Precision engraved black divisions and numerals. Packaging: sturdy box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.