Zoro Homepage

External Micrometer, Measuring Range: 0-25 mm

  • Mfr # 420200 0-25

  • Zoro # G314555750


product price: $44.49
/ea

Key Features

Range
0-25 mm
Standards
DIN 863
Spindle Dia.
6.5 mm
Measurement Technology
analogue
Barrel Dia.
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420200 0-25
Zoro #
G314555750
UPC #
-
Country of Origin
China

Dimensions

Spindle Dia.
6.5 mm
Barrel Dia.
18 mm

Details

Item
External tube micrometer
Range
0-25 mm
Standards
DIN 863
Measurement Technology
analogue
Error Limit
2 µm
Scale Divisions
0.01 mm
Micrometer Barrel Graduations
1/50 mm
Measuring Range
0 mm - 25 mm
Packaging
sturdy box

Description

Precision lapped carbide-tipped measuring faces. Hardened and ground measuring spindle. Locking by clamping lever. With ratchet and hand temperature protection. With clearly engraved black divisions and numerals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.