
External Micrometer, Measuring Range: 2-3 inch
Mfr # 420650 2-3
Zoro # G814555588
product price: $74.25
/eaKey Features
Standards
Manufacturer's standard
Measuring Range
2 in - 3 in
Barrel Dia.
18 mm
Spindle Dia.
6.5 mm
Packaging
sturdy box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420650 2-3
Zoro #
G814555588
UPC #
-
Country of Origin
China
Dimensions
Barrel Dia.
18 mm
Spindle Dia.
6.5 mm
Details
Item
External tube micrometer
Range
2-3 inch
Standards
Manufacturer's standard
Measuring Range
2 in - 3 in
Packaging
sturdy box
Scale Divisions
0.0001 in
Measurement Technology
analogue
Description
With hand temperature protection. Precision lapped, carbide-tipped measuring faces. Hardened and ground measuring spindle. Locking by locking lever. With ratchet. Precision engraved black divisions and numerals. Supplied with: From size 1-2 including 1 setting standard. Packaging: sturdy box.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.