
External Micrometer, Measuring Range: 25-50 mm
Mfr # 420200 25-50
Zoro # G014555838
product price: $58.99
/eaKey Features
Range
25-50 mm
Standards
DIN 863
Scale Divisions
0.01 mm
Barrel Dia.
18 mm
Packaging
sturdy box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420200 25-50
Zoro #
G014555838
UPC #
-
Country of Origin
China
Dimensions
Barrel Dia.
18 mm
Spindle Dia.
6.5 mm
Details
Item
External tube micrometer
Range
25-50 mm
Standards
DIN 863
Scale Divisions
0.01 mm
Packaging
sturdy box
Error Limit
2 µm
Measuring Range
25 mm - 50 mm
Micrometer Barrel Graduations
1/50 mm
Measurement Technology
analogue
Description
Precision lapped carbide-tipped measuring faces. Hardened and ground measuring spindle. Locking by clamping lever. With ratchet and hand temperature protection. With clearly engraved black divisions and numerals.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.