Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Micrometer, Measuring Range: 50-75 mm

  • Mfr # 420200 50-75

  • Zoro # G514555826


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Range
50-75 mm
Standards
DIN 863
Spindle Dia.
6.5 mm
Micrometer Barrel Graduations
1/50 mm
Error Limit
2 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420200 50-75
Zoro #
G514555826
UPC #
-
Country of Origin
China

Dimensions

Spindle Dia.
6.5 mm
Barrel Dia.
18 mm

Details

Item
External tube micrometer
Range
50-75 mm
Standards
DIN 863
Micrometer Barrel Graduations
1/50 mm
Error Limit
2 µm
Packaging
sturdy box
Measurement Technology
analogue
Scale Divisions
0.01 mm
Measuring Range
50 mm - 75 mm

Description

Precision lapped carbide-tipped measuring faces. Hardened and ground measuring spindle. Locking by clamping lever. With ratchet and hand temperature protection. With clearly engraved black divisions and numerals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.