Zoro Homepage

External Micrometer, Measuring Range: 50-75 mm

  • Mfr # 420430 50-75

  • Zoro # G514555734


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Range
50-75 mm
Standards
DIN 863
Measurement Technology
analogue
Spindle Dia.
6.5 mm
Packaging
sturdy box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420430 50-75
Zoro #
G514555734
UPC #
-
Country of Origin
India

Dimensions

Spindle Dia.
6.5 mm
Barrel Dia.
20.5 mm

Details

Item
External tube micrometer
Range
50-75 mm
Standards
DIN 863
Measurement Technology
analogue
Packaging
sturdy box
Micrometer Barrel Graduations
1/50 mm
Measuring Range
50 mm - 75 mm
Ratchet
yes
Scale Divisions
0.01 mm

Description

Precision lapped, carbide-tipped measuring faces. Hardened and ground measuring spindle. Locking by clamping lever. With ratchet and hand temperature protection. Barrel non-reflecting chrome-plated. With clearly engraved, black divisions and numerals. With combined sensitive ratchet for one-hand operation and operation within the bracket. Supplied with: From size 25-50 including 1 setting standard. Packaging: sturdy box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.