
External Micrometer, Measuring Range: 75-100 mm
Mfr # 420430 75-100
Zoro # G914555747
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Range
75-100 mm
Standards
DIN 863
Scale Divisions
0.01 mm
Barrel Dia.
20.5 mm
Ratchet
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420430 75-100
Zoro #
G914555747
UPC #
-
Country of Origin
India
Dimensions
Barrel Dia.
20.5 mm
Spindle Dia.
6.5 mm
Details
Item
External tube micrometer
Range
75-100 mm
Standards
DIN 863
Scale Divisions
0.01 mm
Ratchet
yes
Measuring Range
75 mm - 100 mm
Micrometer Barrel Graduations
1/50 mm
Packaging
sturdy box
Measurement Technology
analogue
Description
Precision lapped, carbide-tipped measuring faces. Hardened and ground measuring spindle. Locking by clamping lever. With ratchet and hand temperature protection. Barrel non-reflecting chrome-plated. With clearly engraved, black divisions and numerals. With combined sensitive ratchet for one-hand operation and operation within the bracket. Supplied with: From size 25-50 including 1 setting standard. Packaging: sturdy box.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.