Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Micrometer Set, Measuring Range: 0-100 mm

  • Mfr # 420432 0-100

  • Zoro # G614555740


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN 863
Measurement Technology
analogue
Micrometer Barrel Graduations
1/50 mm
Measuring Range
0 mm - 100 mm
No. of Micrometers
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420432 0-100
Zoro #
G614555740
UPC #
-
Country of Origin
India

Details

Item
External micrometer
Standards
DIN 863
Measurement Technology
analogue
Micrometer Barrel Graduations
1/50 mm
Measuring Range
0 mm - 100 mm
No. of Micrometers
4
No. of Micrometer Standards
3
Packaging
sturdy box

Description

External micrometer No. 420430. Number of micrometers: 4 Number of micrometer standards: 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.