Zoro Homepage

External Micrometer with Disc Anvils, Measuring range: 125-150 mm

  • Mfr # 423000 125-150

  • Zoro # G814556806


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Range
125-150 mm
Standards
DIN 863
Packaging
sturdy box
Disc Anvil Dia.
30 mm
Measuring Range
125 mm - 150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423000 125-150
Zoro #
G814556806
UPC #
-
Country of Origin
China

Dimensions

Disc Anvil Dia.
30 mm
Spindle Dia.
8 mm

Details

Item
External micrometer
Range
125-150 mm
Standards
DIN 863
Packaging
sturdy box
Measuring Range
125 mm - 150 mm
Measurement Technology
analogue
Scale Divisions
0.01 mm
Spindle Pitch
0.5 mm
Micrometer Barrel Graduations
1/50 mm

Description

With large-area hardened disc anvils. Forged and enamelled frame. Design with rotating spindle. Application: For determining the tooth widths of spur and helical gears from module 0.8.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.