
External Quick Caliper with Dial Gage, Measuring Range: 0-10 mm
Mfr # 438545 0-10
Zoro # G414554851
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Standards
Manufacturer's standard
Carbide Spherical Point Dia.
2 mm
Dial Indicator Dia.
50 mm
Scale Divisions
0.1 mm
Measurement Technology
analogue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
438545 0-10
Zoro #
G414554851
UPC #
-
Country of Origin
China
Dimensions
Carbide Spherical Point Dia.
2 mm
Dial Indicator Dia.
50 mm
Details
Item
External quick callipers
Standards
Manufacturer's standard
Scale Divisions
0.1 mm
Measurement Technology
analogue
Measuring Range
0 mm - 10 mm
Error Limit
0.1 mm
Description
1 fixed and 1 movable arm with carbide spherical contact points. The deflection of the moving contact point is transmitted to the dial indicator. The measured result can be read directly. Application: For quick measuring of external grooves, wall thicknesses, plates, pipe wall thicknesses, foils etc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.