
Extraction Tweezers for Micropackages, Non-Magnetic
Mfr # 727840 AM
Zoro # G714387395
product price: $36.89
/eaKey Features
Overall Length
150 mm
Material
Stainless steel, INOX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
727840 AM
Zoro #
G714387395
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
150 mm
Details
Item
Tweezers
Material
Stainless steel, INOX
Description
Made of non-magnetic, stainless steel. Material: Stainless steel, INOX Width: 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.