Zoro Homepage

Face Driver with Morse Taper, Morse Taper MK: 4

  • Mfr # 327402 4

  • Zoro # G915232586


product price: $1,152.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
327402 4
Zoro #
G915232586
UPC #
-
Country of Origin
Korea, Republic of

Description

Tip angle 60 Deg, clamping Dia 17 mm - 54 mm. Clockwise and anti-clockwise rotation. Outstandingly suitable for use on lathes and when hobbing. Application: For mounting in the headstock taper of the lathe. Suitable for: Lathe Centers No. 321405, No. 321720, No. 321730 and 321740. Supplied with: Face driver with centering points 327410 and driver 327412. Optional extras: No. 327410 centering point, No. 327412 driver, No. 327414 damping elements. Note: Suitable taper sleeves for adapting in lathe chucks available on request. Overall length: 190 mm Working range Dia: 40 72 mm Clamping Dia D1: 38 mm Reach B: 89 mm Workpiece weight: 65 kg External Dia: 70 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.