Zoro Homepage
This item is Discontinued.
Holex Face Driver with Morse Taper, Morse Taper MK: 4 327403 4

Face Driver with Morse Taper, Morse Taper MK: 4 (Discontinued)

  • Mfr # 327403 4
  • Zoro # G315232414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
327403 4
Zoro #
G315232414
UPC #
-
Country of Origin
Korea, Republic of

Description

Tip angle 60 Deg, clamping Dia 17 mm - 54 mm. Clockwise and anti-clockwise rotation. Outstandingly suitable for use on lathes and when hobbing. Application: For mounting in the headstock taper of the lathe. Suitable for: Lathe Centers No. 321405, No. 321720, No. 321730 and 321740. Supplied with: Face driver with centering points 327410 and driver 327412. Optional extras: No. 327410 centering point, No. 327412 driver, No. 327414 damping elements. Note: Suitable taper sleeves for adapting in lathe chucks available on request. Working range Dia: 55 100 mm Clamping Dia D1: 54 mm Reach B: 104.1 mm Workpiece weight: 100 kg External Dia: 82 mm largest Center point Dia 60 Deg A: 20 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.