Face Mill Arbor with Cooling Channel Bore, HSK-A 63 Short, Clamping Diameter: 40mm

  • Mfr # 306537 40

  • Zoro # G314775011


product price: $263.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306537 40
Zoro #
G314775011
UPC #
-
Country of Origin
Italy

Description

Clamping Dia 40 with 4 tapped holes for drive blocks to DIN 2079. With RFID/Balluffchip bore. Increased collar contact surface. HSK mating faces machined. With Cooling Channel Bores. Application: For clamping shell end Mills and Milling cutter heads. Supplied with: Lock screw Overhang dimension A: 60 mm External Dia D: 88 mm Milling mandrel length L4: 27 mm Spare Milling cutter lock screw No. 309860 / 309861: 40 Suitable toggle wrench No. 309840: 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.