Zoro Homepage

Ferrule Hex Crimper, 28 to 6 AWG

  • Mfr # 729467 16

  • Zoro # G214556635


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Overall Length
190 mm
Standards
DIN 46228
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
729467 16
Zoro #
G214556635
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
190 mm

Details

Item
Crimping tool
Standards
DIN 46228

Description

Steel body with compound action. Defined crimping force accurately ensured by integral stop function. Accurate parallel crimping with synchronously actuated crimping jaws. DIN-compatible hexagonal crimping = space saving. Crimp profile to DIN 46228. overall length: 190 mm for conductor cross-section: 0.08 6 mm2 for conductor cross-section: 10 16 mm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.