
Fiber Disc, Aluminum Oxide, Dia: 115 mm, Grit: 36
Mfr # 566410 36
Zoro # G014554763
product price: $0.59
/eaSold in multiples of 50 for $29.50
Key Features
Abrasive Material
Regular aluminium oxide (A)
Abrasive Grit
36
Operating Speed (RPM)
13300 RPM
Bore Diameter
22.23 mm
Optimised For Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
566410 36
Zoro #
G014554763
UPC #
-
Country of Origin
Germany
Dimensions
Disc Diameter
115 mm
Bore Diameter
22.23 mm
Details
Item
Fibre disc
Abrasive Material
Regular aluminium oxide (A)
Abrasive Grit
36
Operating Speed (RPM)
13300 RPM
Optimised For Material
Steel
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Adapter
Rolocâ„¢ quick-change system
Grinding media backing
Vulcanised fibre
Description
Tear-resistant but very flexible vulcanised Fiber. Bore diameter 22.23 mm and crossed slots. HOLEX universal Fiber disc for grinding all metals. Grit type: Aluminium oxide A. Application: Limited to maximum 80 m/s circumferential speed with backing pads No. 566650 / 566670 on angle grinders. For grinding flat and curved surfaces with a high degree of flexibility. maximum circumferential speed: 80 m/s
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.