Zoro Homepage

Fiber Disc, Aluminum Oxide, Dia: 180 mm, Grit: 40

  • Mfr # 566610 40

  • Zoro # G314554586


product price: $1.15
/ea
Sold in multiples of 50 for $57.50

Key Features

Abrasive Material
Regular aluminium oxide (A)
Abrasive Grit
40
Operating Speed (RPM)
8488 RPM
Adapter
Rolocâ„¢ quick-change system
Grinding media backing
Vulcanised fibre
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566610 40
Zoro #
G314554586
UPC #
-
Country of Origin
Germany

Dimensions

Disc Diameter
180 mm
Bore Diameter
22.23 mm

Details

Item
Fibre disc
Abrasive Material
Regular aluminium oxide (A)
Abrasive Grit
40
Operating Speed (RPM)
8488 RPM
Adapter
Rolocâ„¢ quick-change system
Grinding media backing
Vulcanised fibre
Optimised For Material
Steel
Iron, Sulphur and Chlorine Constituents
< 0.1 %

Description

Tear-resistant but very flexible vulcanised Fiber. Bore diameter 22.23 mm and crossed slots. HOLEX universal Fiber disc for grinding all metals. Grit type: Aluminium oxide A. Application: Limited to maximum 80 m/s circumferential speed with backing pads No. 566650 / 566670 on angle grinders. For grinding flat and curved surfaces with a high degree of flexibility. maximum circumferential speed: 80 m/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.