Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Disc Backing Pad, Flexible/Smooth, for 125 mm Discs

  • Mfr # 566650 117

  • Zoro # G414554615


product price: $10.65
/ea

Key Features

Disc Diameter
117 mm
Overall Diameter
117 mm
Max. Speed
12500 RPM
Includes Clamping Nut
yes
Suitable For Disc Diameter
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566650 117
Zoro #
G414554615
UPC #
-
Country of Origin
Bulgaria

Dimensions

Disc Diameter
117 mm
Overall Diameter
117 mm
Suitable For Disc Diameter
125 mm

Details

Item
Backing pad
Max. Speed
12500 RPM
Includes Clamping Nut
yes

Description

Fiber disc backing pad with high temperature resistance. Special design to enable full exploitation of the performance potential of Fiber discs. Special resilient plastic backing pad for flexible contour grinding. Ideal for 60 grit and finer. To ISO. maximum circumferential speed: 80 m/s suitable for disc : 125 mm maximum speed: 12500 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.