Zoro Homepage

Fiber Disc Backing Pad, Hard/Ribbed, for 125 mm Discs

  • Mfr # 566672 125

  • Zoro # G114554519


product price: $14.15
/ea

Key Features

Disc Diameter
125 mm
Overall Diameter
125 mm
Max. Speed
12500 RPM
Degree of hardness
Hard
Thread
M14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566672 125
Zoro #
G114554519
UPC #
-
Country of Origin
Bulgaria

Dimensions

Disc Diameter
125 mm
Overall Diameter
125 mm

Details

Item
Backing pad
Max. Speed
12500 RPM
Degree of hardness
Hard
Thread
M14

Description

Fiber disc backing pad with high temperature resistance. Special design to enable full exploitation of the performance potential of Fiber discs. Hard, non-deforming Fiber disc backing pads. Contact face lightly ribbed for optimum grit support when grinding edges and surfaces. Special plastic with very high temperature resistance. Ideal for coarse grinding and roughing work in 36 to 60 grit. maximum circumferential speed: 80 m/s maximum speed: 12500 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.