
Fiber Disc Backing Pad, Hard/Ribbed, for 180 mm Discs
Mfr # 566672 180
Zoro # G414554509
product price: $20.85
/eaKey Features
Disc Diameter
180 mm
Overall Diameter
180 mm
Max. Speed
8500 RPM
Thread
M14
Degree of hardness
Hard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
566672 180
Zoro #
G414554509
UPC #
-
Country of Origin
Bulgaria
Dimensions
Disc Diameter
180 mm
Overall Diameter
180 mm
Details
Item
Backing pad
Max. Speed
8500 RPM
Thread
M14
Degree of hardness
Hard
Description
Fiber disc backing pad with high temperature resistance. Special design to enable full exploitation of the performance potential of Fiber discs. Hard, non-deforming Fiber disc backing pads. Contact face lightly ribbed for optimum grit support when grinding edges and surfaces. Special plastic with very high temperature resistance. Ideal for coarse grinding and roughing work in 36 to 60 grit. maximum circumferential speed: 80 m/s maximum speed: 8500 min-1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.