Zoro Homepage

Fiber Disc Backing Pad, Medium Hard/Ribbed, for 125 mm Discs

  • Mfr # 566670 117

  • Zoro # G514554508


product price: $13.49
/ea

Key Features

Disc Diameter
117 mm
Overall Diameter
117 mm
Max. Speed
12500 RPM
Suitable For Disc Diameter
125 mm
Includes Clamping Nut
yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566670 117
Zoro #
G514554508
UPC #
-
Country of Origin
Bulgaria

Dimensions

Disc Diameter
117 mm
Overall Diameter
117 mm
Suitable For Disc Diameter
125 mm

Details

Item
Backing pad
Max. Speed
12500 RPM
Includes Clamping Nut
yes

Description

Fiber disc backing pad with high temperature resistance. Special design to enable full exploitation of the performance potential of Fiber discs. Medium-hard pad with broad ribs for better grit support for edge grinding and surface grinding. For coarser grinding work in 36 to 60 grits. To ISO. maximum circumferential speed: 80 m/s suitable for disc : 125 mm maximum speed: 12500 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.