
Fiber Disc Backing Pad, Medium Hard/Ribbed, for 180 mm Discs
Mfr # 566670 172
Zoro # G514554522
product price: $20.49
/eaKey Features
Disc Diameter
172 mm
Overall Diameter
172 mm
Max. Speed
8500 RPM
Suitable For Disc Diameter
180 mm
Includes Clamping Nut
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
566670 172
Zoro #
G514554522
UPC #
-
Country of Origin
Bulgaria
Dimensions
Disc Diameter
172 mm
Overall Diameter
172 mm
Suitable For Disc Diameter
180 mm
Details
Item
Backing pad
Max. Speed
8500 RPM
Includes Clamping Nut
yes
Description
Fiber disc backing pad with high temperature resistance. Special design to enable full exploitation of the performance potential of Fiber discs. Medium-hard pad with broad ribs for better grit support for edge grinding and surface grinding. For coarser grinding work in 36 to 60 grits. To ISO. maximum circumferential speed: 80 m/s suitable for disc : 180 mm maximum speed: 8500 min-1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.