Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fine Zero Setter, Type: 100M

  • Mfr # 359093 100M

  • Zoro # G515232559


product price: $426.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
359093 100M
Zoro #
G515232559
UPC #
-
Country of Origin
Germany

Description

Anodised aluminium. Sturdy base plate of hardened steel 5 mm thick. With magnetic function to prevent slipping. Application: For setting micro drills and micro mills etc. Supplied with: Wooden case and measurement certificate. Note: For spare dial gages No. 359089 and 359094 see the spare parts list. Body Dia: 54 mm Height: 100 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.