Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting Aid, SK, BT, for Arbor Size: 40

  • Mfr # 358685 40

  • Zoro # G916296884


product price: $151.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358685 40
Zoro #
G916296884
UPC #
-
Country of Origin
China

Description

Robust metal frame. One mounting taper for mounting tools. One mounting taper for attaching the pull stud. Fixing the mountings by fixed or pivoting Tee-nuts. Advantage: No risk of damage to expensive tools. Application: For assembly at the workbench. Suitable for: Type BT 40 and SK 40. Length: 253 mm Width: 140 mm Height: 167 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.