Zoro Homepage

Fitting Aid, SK, HSK, for Arbor Size: 30

  • Mfr # 358680 30

  • Zoro # G416296773


product price: $108.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358680 30
Zoro #
G416296773
UPC #
-
Country of Origin
Germany

Description

Anodised aluminium. SK: Slot nut steel C15 ground and case-hardened. HSK: Drive web over the drive slots to act as a stop. For SK. Standard: Anodised aluminium. Drive web over the drive slots to act as a stop. Application: For fitting and removing cutting tools and pull studs in a single clamping. Contact face single-sided 15 Deg. Length: 60 mm Width: 60 mm Height: 46 mm suitable for arbor: SK 30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.