Zoro Homepage

Flap Brush, 100 mm X 100 mm, Grit: 400

  • Mfr # 568480 400

  • Zoro # G114555523


product price: $31.29
/ea

Key Features

Grit
400
Grit equivalent
400
Grinding media backing
Cleaning non-woven abrasive mesh
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Roller width
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568480 400
Zoro #
G114555523
UPC #
-
Country of Origin
Czechia

Dimensions

Roller width
100 mm
Roller Diameter
100 mm

Details

Item
Abrasive flap wheel roller, fleece
Grit
400
Grit equivalent
400
Grinding media backing
Cleaning non-woven abrasive mesh
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Recommended Speed
2800 RPM

Description

Standard size 100x100 mm or narrow version 100x50 mm for grinding smaller areas. Mounting bore 19 mm with multiple splines. Sinusoidal abrasive fleece without cut edges. Impregnated with silicon carbide SiC. Application: For matting and polishing without abrupt changes in texture. Note: For matching the width of narrow rollers 100x50 mm use the spacer ring pack No. 568439. Iron, sulphur and chlorine constituents: < 0.1 % Grinding media backing: Cleaning non-woven abrasive mesh recommended speed: 2800 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.