Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap Disc, Dia: 160 mm, Grit: 180

  • Mfr # 555181 180

  • Zoro # G214554914


product price: $29.65
/ea

Key Features

Recommended Speed
3800 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555181 180
Zoro #
G214554914
UPC #
-
Country of Origin
Germany

Details

Item
Abrasive strip ring
Grit
180
Recommended Speed
3800 RPM

Description

Folded abrasive cloth. Bore 10 mm. Application: Ideal for dressing weld seams, corners and narrow slots. Wrap-around use or flat use. Maximum speed 5500 rpm. Note: Use clamping mandrel No. 555785 size 10. recommended speed: 3800 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.