Zoro Homepage

Flap wheel A- 120 grit- Head diameterxhead width: 20X10mm

  • Mfr # 554300 20X10

  • Zoro # G811500116


product price: $3.19
/ea
Sold in multiples of 10 for $31.90

Key Features

Shank Size
3 mm
Overall Diameter
20 mm
Flap Width
10 mm
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
28,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554300 20X10
Zoro #
G811500116
UPC #
-
Country of Origin
Czechia

Dimensions

Shank Size
3 mm
Overall Diameter
20 mm
Flap Width
10 mm
Size
20 mm x 10 mm

Details

Item
Flap wheel
Abrasive Material
Aluminum Oxide
Grit
120
Maximum Operating Speed
28,000 RPM
Operating Speed (RPM)
20000 rpm
Grinding Medium Code
A

Description

Flap wheel A- 120 grit- Head diameterxhead width: 20X10mm. Version: Flap strips bonded on to the shank of the tool. Abrasive strips covered with Aluminum Oxide A. Application: Primarily for finish grinding and polishing tasks on larger radii in tool and mold making- for vessel and machine fabrication. The abrasive strips adapt to the contours of the component. Grinding medium code: A Shank Dia: 3 mm recommended speed: 20000 min-1 maximum speed: 28000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.