Zoro Homepage

Flap wheel A- 60 grit- Head diameterxhead width: 3/30X10mm

  • Mfr # 554100 3/30X10

  • Zoro # G711499817


product price: $2.89
/ea
Sold in multiples of 10 for $28.90

Key Features

Shank Size
3 mm
Overall Diameter
30 mm
Flap Width
10 mm
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
18,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554100 3/30X10
Zoro #
G711499817
UPC #
-
Country of Origin
Germany

Dimensions

Shank Size
3 mm
Overall Diameter
30 mm
Flap Width
10 mm
Size
3/30 mm x 10 mm

Details

Item
Flap wheel
Abrasive Material
Aluminum Oxide
Grit
60
Maximum Operating Speed
18,000 RPM
Operating Speed (RPM)
16000 rpm
Grinding Medium Code
A

Description

Flap wheel A- 60 grit- Head diameterxhead width: 3/30X10mm. Version: Flap strips bonded on to the shank of the tool. Abrasive strips covered with Aluminum Oxide A. Application: Primarily for finish grinding and polishing tasks on larger radii in tool and mold making- for vessel and machine fabrication. The abrasive strips adapt to the contours of the component. Grinding medium code: A Shank Dia: 3 mm recommended speed: 16000 min-1 maximum speed: 18000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.