Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap Wheel, Fine, Head Dia X Head Width: 80 mm X 50 mm

  • Mfr # 554970 80X50

  • Zoro # G214554624


product price: $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Shank Size
6 mm
Grade
Fine
Maximum Operating Speed
7000 RPM
Size
80 mm X 50 mm
Head width
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554970 80X50
Zoro #
G214554624
UPC #
-
Country of Origin
Czechia

Dimensions

Shank Size
6 mm
Size
80 mm X 50 mm
Head width
50 mm
Head Diameter
80 mm

Details

Item
Flap wheel
Grade
Fine
Maximum Operating Speed
7000 RPM
Grit equivalent
280
Recommended Speed
4000 RPM

Description

Flap strips of fleece around the shank of the tool. Shank 6 mm. Fleece impregnated with Aluminium Oxide A. Creates a consistent matt finish. Application: For removal of dirt and oxide layers on metals as well as for matt finishing of Cr-Ni, other stainless steels, and also non-ferrous metals. Grinding medium code: A Grit equivalent: 280 recommended speed: 4000 min-1 maximum speed: 7000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.