Zoro Homepage

Flap Wheel, Medium, Head Dia X Head Width: 30 mm X 20 mm

  • Mfr # 554920 30X20

  • Zoro # G814556714


product price: $6.15
/ea
Sold in multiples of 10 for $61.50

Key Features

Maximum Operating Speed
14000 RPM
Size
30 mm X 20 mm
Head width
20 mm
Grit equivalent
180-/ 150
Head Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554920 30X20
Zoro #
G814556714
UPC #
-
Country of Origin
Czechia

Dimensions

Size
30 mm X 20 mm
Head width
20 mm
Head Diameter
30 mm

Details

Item
Flap wheel
Grade
Medium
Maximum Operating Speed
14000 RPM
Grit equivalent
180-/ 150
Recommended Speed
7500 RPM

Description

Flap strips bonded on to the shank of the tool. Fleece is combined with abrasive cloth to increases the abrasive effect of the fleece. Shank 6 mm. Application: For removal of dirt and oxide layers on metals as well as for matt finishing of Cr-Ni, other stainless steels, and also non-ferrous metals. Grinding medium code: A Grit equivalent: 180 / 150 recommended speed: 7500 min-1 maximum speed: 14000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.