Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap Wheel, Medium, Head Dia X Head Width: 40 mm X 20 mm

  • Mfr # 554920 40X20

  • Zoro # G614556563


product price: $5.85
/ea
Sold in multiples of 10 for $58.50

Key Features

Shank Size
6 mm
Grade
Medium
Maximum Operating Speed
14000 RPM
Size
40 mm X 20 mm
Head width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554920 40X20
Zoro #
G614556563
UPC #
-
Country of Origin
Czechia

Dimensions

Shank Size
6 mm
Size
40 mm X 20 mm
Head width
20 mm
Head Diameter
40 mm

Details

Item
Flap wheel
Grade
Medium
Maximum Operating Speed
14000 RPM
Recommended Speed
7500 RPM
Grit equivalent
180-/ 150

Description

Flap strips bonded on to the shank of the tool. Fleece is combined with abrasive cloth to increases the abrasive effect of the fleece. Shank 6 mm. Application: For removal of dirt and oxide layers on metals as well as for matt finishing of Cr-Ni, other stainless steels, and also non-ferrous metals. Grinding medium code: A Grit equivalent: 180 / 150 recommended speed: 7500 min-1 maximum speed: 14000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.