Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap Wheel Roller, 100 mm X 100 mm, Course

  • Mfr # 568476 CRS

  • Zoro # G014555708


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Roller width
100 mm
Recommended Speed
2800 RPM
Roller Diameter
100 mm
Grinding media backing
Rough cleaning non-woven abrasive mesh
Iron, Sulphur and Chlorine Constituents
< 0.1 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568476 CRS
Zoro #
G014555708
UPC #
-
Country of Origin
Italy

Dimensions

Roller width
100 mm
Roller Diameter
100 mm

Details

Item
Fleece coarse cleaning roller
Recommended Speed
2800 RPM
Grinding media backing
Rough cleaning non-woven abrasive mesh
Iron, Sulphur and Chlorine Constituents
< 0.1 %

Description

Standard dimensions 100x100 mm. Mounting bore 19 mm with multiple splines. Coarse cleaning fleece, aggressive, with a long working life. Application: Quick removal of scale, rust, coloration and paint residues. Uniform surface finish. Long working life. Iron, sulphur and chlorine constituents: < 0.1 % recommended speed: 2800 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.