Shop HOLEX
See all product information
Create Account
Flap Wheel Roller, 100 mm X 50 mm, Grit: 120
- Mfr # 568464 120
- Zoro # G614555894
product price:Â
$
24.55
/ea
Sold in multiples of 2 for
$49.10
Key Features
Grit
120
Roller Diameter
100 mm
Bore Diameter
19 mm
Recommended Speed
3700 RPM
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 568464 120
- Zoro #
- G614555894
- UPC #
- -
- Country of Origin
- Czechia
- Item
- Flap wheel roller fabric, slit
- Grit
- 120
- Recommended Speed
- 3700 RPM
- Iron, Sulphur and Chlorine Constituents
- < 0.1 %
- Grinding media backing
- Fabric
Dimensions
- Roller Diameter
- 100 mm
- Bore Diameter
- 19 mm
- Roller width
- 50 mm
Description
Flap strips of abrasive cloth around the shank of the flap brush. Standard size 100x100 mm or narrow version 100x50 mm for grinding smaller areas. Mounting bore 19 mm with multiple splines. Application: For removing rust, scale, burrs and for longitudinal strokes. Note: For matching the width of narrow rollers 100x50 mm use the spacer ring pack No. 568439. Iron, sulphur and chlorine constituents: < 0.1 % Grinding media backing: Fabric recommended speed: 3700 min-1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.