
Flare Nut Wrench, Chrome-Plated, 22mm x 24mm
Mfr # 619705 22X24
Zoro # G614386948
product price: $48.99
/eaKey Features
Overall Length
243 mm
Finish
Chrome-Plated
Standards
DIN 3118 / ISO 3318
Size
22mm x 24mm
Material
Chrome vanadium steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
619705 22X24
Zoro #
G614386948
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
243 mm
Size
22mm x 24mm
Maximum Ring Height h1
15 mm
Maximum Ring Height h2
16 mm
Width across flats 1
22 mm
Maximum Ring Diameter d1
38.5 mm
Details
Finish
Chrome-Plated
Standards
DIN 3118 / ISO 3318
Material
Chrome vanadium steel
Ring setting
10 Degrees
Description
Drop forged, with reinforced ring, therefore exceptionally strong, jaw widths to exact tolerances. 10 Deg angled heads. With oval, easy grip shaft, very strong. Up to size 12x14 mm with hexagon ring size 14x17 mm and above with bi-hexagon. Standard: DIN 3118 / ISO 3318 Material: Chrome vanadium steel, chrome-plated. wrench length L: 243 mm maximum ring D1 max: 38.5 mm maximum ring D2 max: 42 mm maximum ring height h1 max: 15 mm maximum ring height h2 max: 16 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.