Zoro Homepage

Flare Nut Wrench, Chrome-Plated, 8mm x 10mm

  • Mfr # 619705 8X10

  • Zoro # G514387021


product price: $17.39
/ea

Key Features

Overall Length
139 mm
Finish
Chrome-Plated
Material
Chrome vanadium steel
Size
8mm x 10mm
Standards
DIN 3118 / ISO 3318
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
619705 8X10
Zoro #
G514387021
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
139 mm
Size
8mm x 10mm
Width across flats 1
8 mm
Maximum Ring Diameter d1
17.8 mm
Maximum Ring Height h1
6.5 mm
Maximum Ring Height h2
7.5 mm

Details

Finish
Chrome-Plated
Material
Chrome vanadium steel
Standards
DIN 3118 / ISO 3318
Ring setting
10 Degrees

Description

Drop forged, with reinforced ring, therefore exceptionally strong, jaw widths to exact tolerances. 10 Deg angled heads. With oval, easy grip shaft, very strong. Up to size 12x14 mm with hexagon ring size 14x17 mm and above with bi-hexagon. Standard: DIN 3118 / ISO 3318 Material: Chrome vanadium steel, chrome-plated. wrench length L: 139 mm maximum ring D1 max: 17.8 mm maximum ring D2 max: 19.3 mm maximum ring height h1 max: 6.5 mm maximum ring height h2 max: 7.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.