Zoro Homepage

Flat Square, Galvanized, Stock Length: 200X130 mm

  • Mfr # 456000 200X130

  • Zoro # G314554784


product price: $13.39
/ea

Key Features

Material
Steel
Surface
galvanised
Length of Short Arm
130 mm
Shank Cross-Section
20×5 mm
Length of Long Arm
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456000 200X130
Zoro #
G314554784
UPC #
-
Country of Origin
Germany

Dimensions

Size
200 mm x 130 mm
Length of Short Arm
130 mm
Length of Long Arm
200 mm

Details

Item
Workshop square
Material
Steel
Surface
galvanised
Shank Cross-Section
20×5 mm

Description

Made of steel. Surface galvanised. Reference edges and other faces finish machined. Application: For simple alignment and marking work in fitting shops, tinsmithing shops etc. Shank cross-section: 20x5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.