
Flat Square, Galvanized, Stock Length: 400X230 mm
Mfr # 456000 400X230
Zoro # G714554858
product price: $22.99
/eaKey Features
Material
Steel
Length of Short Arm
230 mm
Length of Long Arm
400 mm
Shank Cross-Section
30×5 mm
Surface
galvanised
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
456000 400X230
Zoro #
G714554858
UPC #
-
Country of Origin
Germany
Dimensions
Size
400 mm x 230 mm
Length of Short Arm
230 mm
Length of Long Arm
400 mm
Details
Item
Workshop square
Material
Steel
Shank Cross-Section
30×5 mm
Surface
galvanised
Description
Made of steel. Surface galvanised. Reference edges and other faces finish machined. Application: For simple alignment and marking work in fitting shops, tinsmithing shops etc. Shank cross-section: 30x5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.