
Flat Try Square, Galvanized, Stock Length: 200X130 mm
Mfr # 456200 200X130
Zoro # G214554792
product price: $24.29
/eaKey Features
Material
Steel
Length of Short Arm
130 mm
Length of Long Arm
200 mm
Shank Cross-Section
20×5 mm
Surface
galvanised
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
456200 200X130
Zoro #
G214554792
UPC #
-
Country of Origin
Germany
Dimensions
Size
200 mm x 130 mm
Length of Short Arm
130 mm
Length of Long Arm
200 mm
Details
Item
Workshop square
Material
Steel
Shank Cross-Section
20×5 mm
Surface
galvanised
Description
Made of steel. Surface galvanised. Test faces and other faces precision ground. Application: For simple alignment and marking work in fitting shops, tinsmithing shops etc. Shank cross-section: 20x5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.