Zoro Homepage

Flat Try Square, Galvanized, Stock Length: 750X375 mm

  • Mfr # 456200 750X375

  • Zoro # G914554702


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Material
Steel
Shank Cross-Section
30×5 mm
Length of Short Arm
375 mm
Surface
galvanised
Length of Long Arm
750 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456200 750X375
Zoro #
G914554702
UPC #
-
Country of Origin
Germany

Dimensions

Size
750 mm x 375 mm
Length of Short Arm
375 mm
Length of Long Arm
750 mm

Details

Item
Workshop square
Material
Steel
Shank Cross-Section
30×5 mm
Surface
galvanised

Description

Made of steel. Surface galvanised. Test faces and other faces precision ground. Application: For simple alignment and marking work in fitting shops, tinsmithing shops etc. Shank cross-section: 30x5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.