Zoro Homepage

Fleece Abrasive Finishing Disc, 50.8 mm Diameter, Grit Equivalent: 280

  • Mfr # 554052 280

  • Zoro # G714556814


product price: $1.55
/ea
Sold in multiples of 50 for $77.50

Key Features

Overall Diameter
50.8 mm
Abrasive Material
Nylon fleece
Maximum Operating Speed
23000 RPM
Grit equivalent
280
Version
A very fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554052 280
Zoro #
G714556814
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
50.8 mm

Details

Item
Non-woven abrasive
Abrasive Material
Nylon fleece
Grade
Fine
Maximum Operating Speed
23000 RPM
Grit equivalent
280
Version
A very fine
Iron, Sulphur and Chlorine Constituents
< 0.1 %

Description

The Roloc, Combidisc CDR quick-change system with a plastic thread permits safe abrasive tool changing with a single twist of the wrist in a very short time. High performance general-purpose nylon fleece. Application: For cleaning, degreasing, and matt finishing of metal surfaces. For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations. Note: Roloc bristle discs can be found from No. 573510 onwards. Iron, sulphur and chlorine constituents: < 0.1 % maximum speed: 23000 min-1 Grit designation: fine A very fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.