Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fleece Abrasive Finishing Disc, 76.2 mm Diameter, Grit Equivalent: 100

  • Mfr # 554053 100

  • Zoro # G814556660


product price: $3.15
/ea
Sold in multiples of 25 for $78.75

Key Features

Overall Diameter
76.2 mm
Abrasive Material
Nylon fleece
Maximum Operating Speed
18000 RPM
Version
A coarse
Grit equivalent
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554053 100
Zoro #
G814556660
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
76.2 mm

Details

Item
Non-woven abrasive
Abrasive Material
Nylon fleece
Grade
Coarse
Maximum Operating Speed
18000 RPM
Version
A coarse
Grit equivalent
100
Iron, Sulphur and Chlorine Constituents
< 0.1 %

Description

The Roloc, Combidisc CDR quick-change system with a plastic thread permits safe abrasive tool changing with a single twist of the wrist in a very short time. High performance general-purpose nylon fleece. Application: For cleaning, degreasing, and matt finishing of metal surfaces. For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations. Note: Roloc bristle discs can be found from No. 573510 onwards. Iron, sulphur and chlorine constituents: < 0.1 % maximum speed: 18000 min-1 Grit designation: coarse A coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.